missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Single-Cell Sample Holders for Evolution 300 and 600 UV-Visible Spectrophotometers
For use with Thermo Scientific™ Evolution™ 300 and 600 spectrophotometers
$1,609.12 - $3,061.71
Specifications
| For Use With (Equipment) | Thermo Scientific™ Evolution™ 300 and 600 UV-visible spectrophotometer |
|---|---|
| Includes | One cuvette holder on base plate |
| Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
|
14386412
|
Thermo Scientific™
10011301 |
One test tube or vial cuvette |
Each for $1,609.12
|
|
|||||
|
14386411
|
Thermo Scientific™
10011101 |
One rectangular cuvette |
Each for $3,061.71
|
|
|||||
|
14386410
|
Thermo Scientific™
10011201 |
One cylindrical cuvette |
Each for $2,443.98
|
|
|||||
|
14386413
|
Thermo Scientific™
10011501 |
One rectangular cell |
Each for $2,333.35
|
|
|||||
Description
Adjustable Microcell Holder
Holds one ultra-microcell, microcell or standard rectangular cell with 10mm maximum pathlength
Cylindrical Cell Holder
Holds one cylindrical cuvette with 100mm maximum pathlength
Long Pathlength Rectangular Cell Holder
Holds one rectangular cuvette with 5 to 100mm pathlength
Test Tube and Vial Holder
Holds one test tube or vial cuvette with diameter from 10 to 16mm and height from 75 to 100mm
Specifications
| Thermo Scientific™ Evolution™ 300 and 600 UV-visible spectrophotometer | |
| One cuvette holder on base plate |