missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Synthetic Mountant

Catalog No. 6769007
Change view
Click to view available options
Volume (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
6769007 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 6769007 Supplier Epredia™ Supplier No. 6769007

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Permanent, organic mountant

  • Toluene base
  • Refractive index: 1.495 ±0.005 (dry)
  • Viscosity: Medium (170-200 cps at 22°C)

Specifications

Volume (English) 16.9 oz.
Volume (Metric) 500 mL