missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Bio-Tite™ Urine Specimen Containers

Description
Easy, stackable storage
- Leak-resistant containers offer superior safety and handling
- Clear, virgin polypropylene provides better view of samples and prevents container from discoloring or becoming brittle
- Bio-Tite and dual-threaded caps provide a leak-resistant seal for harsh transport conditions and pneumatic tube systems
- Sterilized by gamma irradiation, which eliminates potential contamination
- Grips, located at the top and bottom of container, provide easy-grip and handling with or without latex gloves
- Instructions printed in English and Spanish on the labels
Order Info
Available with either 48 or 53mm opening.
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Color | Orange |
| Closure Type | Dual-threaded Cap |
| Material | Virgin Polypropylene |
| Sterility | Sterile |
| Color | Clear |
| For Use With (Application) | For stackable storage |
| Volume (English) | 4 oz. |
| Volume (Metric) | 120 mL |