missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RockIt Rocking Bioreactor BioProcess Container (BPC)
GREENER_CHOICE

Catalog No. SH3098003
Change view
Click to view available options
Capacity (Metric):
20 L
50 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
SH3098003 20 L
SH3098004 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SH3098003 Supplier Thermo Scientific™ Supplier No. SH30980.03

The Thermo Scientific™ RockIt Rocking Bioreactor BioProcess Container (BPC) is composed of Aegis5-14 single web, multi-layer plastic film, with dimensions optimized for General Electric Health Care (GEHC) Wave 20/50 and Wave 25 equipment.

The Thermo Scientific™ RockIt Rocking Bioreactor BioProcess Container (BPC) is composed of Aegis5-14 single web, multi-layer plastic film, with dimensions optimized for General Electric Health Care (GEHC) Wave 20/50 and Wave 25 equipment. Standard Thermo Scientific RockIt BPCs are 2-panel / pillow-style BPCs that feature inoculation and harvest lines, inlet and outlet gas filters, as well as a sample port and an extra port.

  • Supplied gamma-irradiated and ready-to-use, Thermo Scientific RockIt BPCs are constructed in an ISO 7 cleanroom under cGMP conditions.
  • Eliminates post-use cleaning steps required with re-useable containers and reduce cross-contamination risks.

Applications of the Thermo Scientific RockIt BPCs:

  • Removes the need for tank cleaning and helps reduce cycle times.
  • Cultivation of mammalian cells at the bench-top scale.

Specifications

For Use With (Equipment) Single-Use Bioreactor
Material Plastic Film
Sterility Sterile
Port Detail 5 Panel ports
Product Line Thermo Scientific
Quantity 1 Ea.
Sterilization Method Gamma Irradiated
Tubing Length Line 1 100 cm (39.4 in)
Tubing Length Line 2 5 cm (2 in)
Tubing Length Line 3 105 cm (41.3 in)
Tubing Length Line 4 5 cm (2 in)
Tubing Length Line 5 10 cm (3.9 in)
Tubing Material Line 1 C-flex
Tubing Material Line 2 P.C. Silicone
Tubing Material Line 3 C-flex
Tubing Material Line 4 P.C. Silicone
Tubing Material Line 5 P.C. Silicone
Dimensions (L x W x H) 22.25 x 26.12 ft
Length (English) 22.25 ft.
Width (English) 26.12 ft.
Product Type Bioprocess Container for Liquid
Capacity (Metric) 20 L
Length (Metric) 678.18 cm
Width (Metric) 796.14 cm
Show More Show Less