missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ STS™ Specimen Transport System Pre-filled Specimen Containers in Handi-pack Configuration, 10% NBF
Specifications
Specifications
| Product Type | Pre-filled Specimen Container |
| Material | Polypropylene |
| Capacity (Metric) | 40 mL, pre-filled 20 mL |
| Closure Type | Screw Top |
| Includes | 10% NBF |
| No. per Case | 96/Cs. |