Learn More
Thermo Scientific™ picoSpin™ 45 NMR Spectrometer
Affordable, dedicated benchtop spectrometer for research, manufacturing or classroom chemical analysis
Supplier: Thermo Scientific™ 833056000
Description
Provides the power of Nuclear Magnetic Resonance (NMR) spectroscopy in a compact and affordable instrument. By drastically lowering cost and size, the picoSpin 45 instrument makes NMR spectroscopy accessible to a variety of laboratories. Simple to operate, it allows students and technicians with limited NMR experience to use the power of NMR spectroscopy to identify chemical compounds or elucidate their structure. The unit occupies a small fraction of the space of a conventional NMR spectrometer.
The instrument's fluid capillary system is contained within a replaceable cartridge and requires only 30μL of a liquid sample. Its temperature-controlled permanent magnet does not require liquid cryogens, eliminating the need for consumables or custom laboratory facilities. Additionally, because the instrument is lightweight (less than 5kg), it can easily be shared across multiple laboratories. NMR data is generated in the industry-standard JCAMP-DX format for compatibility with standard NMR data analysis packages.
- Compact 45MHz 1H pulsed FT NMR spectrometer
- High performance, high resolution, lightweight and portable
- Easy to use; requires no specialized training for operation
- Replaceable capillary cartridge
- Microcoil capillary probe
- Fully programmable pulse sequencer
- Ethernet interface
- Web-server GUI
- Includes a one-year Mnova™ NMR suite license
- Sample Volume: 30μL
- Dimensions: 7 × 5.75 × 11.5 in. (17.8 × 14.6 × 29.2cm)
- Weight: 10.5 lb. (4.8kg)
Specifications
| Mnova Industrial Perpetual License - NMR Predict Plug-In Module |