missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 96-Well, Flat-Bottom Microplate
Description
This product is suitable for applications including bacterial growth, bacterial identification, minimum inhibitory concentration (MIC), hybridization, hybridoma plating and cloning.
- Microtiter microplate format
- Polystyrene
- Sterile
- 50/cs
Specifications
Specifications
| Format | Standard |
| Description | Single Inoculum Tray, 50/cs |
| Packaging | 25/Pk., 50/Cs. |
| Product Line | Nunc |
| Product Type | Inoculum Tray |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Sterile |
| Well Shape | Flat Bottom (F-well) |
| No. per Case | 50 |
| Show More |