missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Economy Polypropylene Griffin Low-Form Plastic Beakers

Description
Get a Nalgene-quality beaker and stay in budget. Thermo Scientific Nalgene economy beakers are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and shatterproof performance at temperatures over -40C. Molded-in nominal graduations won't wear off over time. Stable-footed base design and single 'no-drip' pour spout for precision pouring. Beakers nest for compact storage when not in use and are autoclavable for sterile applications.
- Molded-in graduations are simple but effective and never wear off. Graduation accuracy is nominal.
- Made only from lab quality PPCO resin materials for reliably low extractables and leachables.
- Compatible with a wide range of lab chemicals including most acids, bases, and alcohols.
- Autoclavable
Specifications
Specifications
| Accuracy | nominal |
| Color | Natural translucent |
| Description | Economy beaker Griffin Low-form PPCO 4000mL |
| Capacity (Metric) | 4000 mL |
| Material | PPCO |
| Graduation Range | 500 to 4000 mL |
| Increments | 250 mL |
| Quantity | 4/CS |
| Temperature (Metric) Max. Operating | 121C |
| Autoclavable | Autoclavable |
| Show More |