missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Ceramic-Metal Desiccator Plate
Description
- Corrosion-resistant, inert, non-stick glass surface bonded to metal
- With numbered quadrants for easy location of crucibles and other containers
- Six holes in each quadrant with a 22mm center hole; 230mm diameter
- Autoclavable
Specifications
Specifications
| Diameter (Metric) Outer | 23 cm |
| Product Type | Desiccator Plate |
| Material | Ceramic-Metal |
| For Use With (Application) | For easy location of crucibles and other containers |
| Diameter (English) Outer | 9.05 in. |