missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Microplate Carrier for H-6000A Buckets
Description
- Holds 6 x 3 standard or 6 x 1 deepwell microplates
- Maximum tube dimensions: 60 x 127mm
- Maximum Speed: 5000rpm
- Maximum RCF: 5186xG
Specifications
Specifications
| For Use With (Equipment) | H-6000A Bucket |
| Capacity | 6 x 3 Standard or 6 x 1 Deepwell Microplates |
| Product Type | Microplate Carrier |