missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Locator Plus™ Rack and Box System Packages
Compact design, maximum storage.
Supplier: Thermo Scientific™ CY50925 70PROML
Includes: Indexed stainless-steel racks designed for use with 2 in. (5cm) Thermo Scientific Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).
Requires : Thermo Scientific Nalgene Cryogenic Boxes (order separately)
Description
Compact design minimizes space requirements while maximizing storage capacity. Suited for both manual and computerized inventory record-keeping methods.
- Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5cm) of liquid nitrogen remains in the vessel
- Optional Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction
- Optional monitor provides continuous LED readout of liquid nitrogen level in 1/8 increments;
- Audible alarm sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
- Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs
- Secure locking hasp prevents unauthorized entry
Locator Jr. Plus
- Without Level Monitor
- Outside Dia.: 55.9cm; Height: 67.9cm
- With level monitor
- Outside Dia.: 55.8cm; Height 100.3cm
- Without Level Monitor
- Outside Dia.: 55.9cm; Height: 67.9cm
- Without Level Monitor
- Outside Dia.: 66cm; Height :100.3cm
- With level monitor
- Outside Dia.: 55.8cm; Height 100.3cm
Certifications
CSA, CE
Chemical Identifiers
| Rack and Box System |
Specifications
| Rack and Box System | |
| Level Monitor Upgrade | |
| 26.73 in. | |
| 22 in. | |
| 22 in. |
| 61 L | |
| Locator Jr. Plus | |
| 67.9 cm | |
| 55.9 cm | |
| 55.9 cm |