missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Linistat™ Linear Stainer

Catalog No. B1000200
Change view
Click to view available options
Product Type:
Linistat Linear Stainer
Single Station Staining Dish
Slide Clip
Color:
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Color
B1000200 Linistat Linear Stainer -
2860308 Slide Clip White
2860307 Single Station Staining Dish -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. B1000200 Supplier Epredia™ Supplier No. B1000200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Single station staining dishes; Double station staining dishes; Slide clips; Rinse water tubing kit

Compact answer to H&E frozen section protocols

Dependable and economical way to automate staining; all units use a conveyer to prepare consistently stained slides

 

  • Efficient footprint fits on top of most cryostats for streamlining workflow during frozen sectioning
  • Features include 14 staining stations (20 sec. each), running water, and a 13-slide capacity collection tank
  • Staining time is under five minutes
  • Can also be used for hand-staining when situation requires it
  • Color-coded slide clips correspond to Epredia Cryochrome™ colored slides and colored frozen section embedding media

 

Physical Specifications

  • Dimensions (D x W x H): 7.5 x 25 x 7.5 in. (19 x 64 x 19cm)
  • Clearance Height: 10.25 in. 
  • Weight: 16.3 lb. (7.3kg)
  • Power Requirements: 110-120VAC, 60Hz, Maximum 2.0A; 220-240VAC, 50/60Hz, Maximum 1.0A

 

Specifications

Product Type Linistat Linear Stainer
Slide Capacity 13
Certifications/Compliance CE/CSA/UL
Includes Single station staining dishes, double station staining dishes, slide clips, rinse water tubing kit
Weight (English) 16.3 lb.
Weight (Metric) 7.3 kg
Dimensions (L x W x H) 7.5 x 25 x 7.5 in. (19 x 64 x 19 cm)
Height (English) 7.5 in.
Height (Metric) 19 cm
Electrical Requirements 110/120 V 60 Hz 220/240 V 50 Hz
Frequency 50/60 Hz
Voltage 110/120 V
Show More Show Less