missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Linistat™ Linear Stainer
Description
Includes
Single station staining dishes; Double station staining dishes; Slide clips; Rinse water tubing kit
Dependable and economical way to automate staining; all units use a conveyer to prepare consistently stained slides
- Efficient footprint fits on top of most cryostats for streamlining workflow during frozen sectioning
- Features include 14 staining stations (20 sec. each), running water, and a 13-slide capacity collection tank
- Staining time is under five minutes
- Can also be used for hand-staining when situation requires it
- Color-coded slide clips correspond to Epredia Cryochrome™ colored slides and colored frozen section embedding media
Physical Specifications
- Dimensions (D x W x H): 6.25 x 25 x 18.4 in. (15.9 x 64 x 27cm)
- Clearance Height: 9.75 in. (24.8cm)
- Weight: 16.3 lb. (7.3kg)
- Power Requirements: 110-120VAC, 60Hz, Maximum 2.0A; 220-240VAC, 50/60Hz, Maximum 1.0A
Specifications
Specifications
| Product Type | Single Station Staining Dish |
| For Use With (Equipment) | Linistat™ linear stainer |
| Includes | Slide clips, rinse water tubing kit |