missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aegis™ 5-14 Single-Use BioProcess Container (BPC), with 2 ports, 2D
GREENER_CHOICE

Catalog No. SH3096111
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
SH3096111 50 mL
SH3096112 100 mL
SH3096113 250 mL
SH3096114 500 mL
SH3096115 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. SH3096111 Supplier Thermo Scientific™ Supplier No. SH3096111

Thermo Scientific™ Labtainer BPCs are composed of Thermo Scientific Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

Thermo Scientific™ Labtainer BPCs are composed of Thermo Scientific Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

Features:
• All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
• Manufactured with industry-leading Aegis 5-14 film
• C-flex tubing that can be used with tubing welder and various connection options
• Flexible and economic solution to update or increase your bioreactor capacity
• Suitable for both suspension and adherent cultures
• Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)

Customize standard BPC systems for optimized single-use technology
Choose from a large component library – with over 2,000 unique components that include:

• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
• Filters—used for bioburden reduction; sterilization grade filters and gas filters.
• Tubing—thermoplastic elastomers, platinum-cured silicone.
• Sample ports—septum-style and needle-free ports.
• Clamps—sliders, pinch, and crimp bands.

Specifications

Capacity (Metric) 50 mL
Autoclavable Not Autoclavable
Dimensions 11.7 x 13.7 cm (4.6 x 5.4 in.)
Certifications/Compliance ISO 7
Port Detail Two Edge Ports, Female and Male Luer Lock Connections
Color Transparent
Disposable Single-use
For Use With (Application) Bioprocessing
Quantity 10/Cs.
Sterilization Method Gamma Irradiated
Tubing Length Line 1 30 cm (12 in.)
Sterility Sterile
Tubing Length Line 2 30 cm (12 in.)
Tubing Style C-Flex
Film Description Aegis 5-14
Tubing Material Line 1 C-flex
Tubing Material Line 2 C-flex
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.