missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PCR Plate, 96-well, rigid, semi-skirted
Supplier: Thermo Scientific™ AB0990
Description
- Virgin polypropylene
- Raised rim, thin-wall design
- Clear well bottom for sample visibility
- Compatible with all major thermal cyclers
- 300μL maximum well volume (when used with adhesive and heat seals)
- Cut-away corner and alphanumeric grid
- Available in a rigid version for robotic handling applications; rigid version cannot be cut
- Patented segmented plate design allows plates to be cut into 24- and 48-well sections
- Semi-skirt adds rigidity and allows for labeling or bar coding
- Cut corner: H1
Certifications
Certified free from DNase, RNase, and human genomic DNA.
Specifications
| No Barcode | |
| 25 Plate | |
| PCR Microplate | |
| Semi | |
| 0.3 mL | |
| 0.2 mL | |
| Standard |
| Certified RNase/DNase-free | |
| Clear | |
| Real-Time PCR Systems or Thermal Cyclers | |
| Polypropylene | |
| 96 | |
| 25 Plates |