missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR Plate, 96-well, segmented, semi-skirted, blue

Catalog No. AB0900B
Change view
Click to view available options
Quantity:
25 Plates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AB0900B 25 Plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AB0900B Supplier Thermo Scientific™ Supplier No. AB0900B
Only null left

Patented segmented design allows plate to be cut into 24- and 48-well sections

  • Virgin polypropylene
  • Raised rim, thin-wall design
  • Clear well bottom for sample visibility
  • Compatible with all major thermal cyclers
  • 300μL maximum well volume (when used with adhesive and heat seals)
  • Cut-away corner and alphanumeric grid
  • Available in a rigid version for robotic handling applications; rigid version cannot be cut
  • Patented segmented plate design allows plates to be cut into 24- and 48-well sections
  • Semi-skirt adds rigidity and allows for labeling or bar coding
  • Cut corner: H1

Certifications

Certified free from DNase, RNase, and human genomic DNA.

Specifications

Barcode No Barcode
Certifications/Compliance Certified RNase/DNase-free
Packaging 25 Plate
Color Blue
Product Type PCR Microplate
For Use With (Equipment) Real-Time PCR Systems or Thermal Cyclers
Skirt Style Semi
Material Polypropylene
Volume (Metric) Well 0.3 mL
No. of Wells 96
Volume (Metric) Working 0.2 mL
Quantity 25 Plates
Reaction Speed Standard
Show More Show Less