Learn More
Thermo Scientific™ PCR Plate, 96-well, non-skirted, blue
Description
96-Well Non-Skirted Plates for use in PCR and qPCR applications hold up to 0.3 mL of well volume when paired with seals like adhesive films/foils, Thermo-Mat and cap strips. The plates feature a cut corner located at H1 and are compatible with most thermal cycles.
The well bottom is clear for maximum visibility. Available in assorted colors with clear or black alpha-numeric lettering. Compatible with standard multichannel pipettes.
The Thermo Scientific 96-Well Non-Skirted Plates for use in PCR and qPCR applications hold up to 0.3 mL of well volume when paired with seals like adhesive films/foils, Thermo-Mat and cap strips. The plates feature a cut corner located at H1 and are compatible with most thermal cycles.
The well bottom is clear for maximum visibility. Available in assorted colors with clear or black alpha-numeric lettering. Compatible with standard multichannel pipettes.
Highlights
- Non-skirted format compatible with most thermal cyclers
- Available with black alpha-numeric lettering
- Cut corner: H1
- Clear well bottom for sample visibility
- 0.3 mL maximum well volume (when used with adhesive or heat seals)
- Sealable using Thermo-Mat, Adhesive Films and Foils, Heat Seals and Flat and Domed Cap Strips
- PCR
- qPCR/Real-Time PCR
Certifications
Certified free of human DNA, RNase, DNase, and endotoxins.
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Packaging | 25 Plate |
| Color | Blue |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Skirt Style | Non-skirt |
| Material | Polypropylene |
| Volume (Metric) Well | 0.3 mL |
| No. of Wells | 96 |
| Show More |