missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR Plate, 96-well, low profile, non-skirted, purple

Low profile 96-well plates for use in PCR and qPCR applications.

Supplier:  Thermo Scientific™ AB0700P

Catalog No. AB-0700P

Only null left
Explore available promotions

Description

Description

The low profile PCR plate has shorter wells than the standard profile plate (AB-0600), decreasing the dead space between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. These low profile products are especially recommended for use with reaction volumes below 20μL. They are available in assorted colors and are compatible with standard multichannel pipettes.

The low profile Thermo Scientific PCR plate has shorter wells than the standard profile plate (AB-0600), decreasing the 'dead space' between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. These low profile products are especially recommended for use with reaction volumes below 20 μL. They are available in assorted colors and are compatible with standard multichannel pipettes.
Highlights
• Low profile to reduce dead space and to increase PCR efficiency
• Available with black alpha-numeric lettering
• Improved access for liquid handling
• Maximum fill volume of 0.2 mL
• Cut corner: H12
Applications
• PCR
• qPCR/Real-Time PCR

Certifications

Certified free from human DNA, RNases, and DNases.

Specifications

Specifications

No Barcode
25 Plate
PCR Microplate
Non-skirt
0.2 mL
0.1 mL
Low profile
Certified RNase/DNase-free
Purple
Real-Time PCR Systems or Thermal Cyclers
Polypropylene
96
25 plates
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions