missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 24 x 1.5mL Fixed Angle Rotor
Specifications
Specifications
| Type | Fixed Angle Rotor |
| Capacity | 24 x 1.5 mL |
| Max. RCF | 50,377 x g |
| Max. Speed | 23,300 rpm |
| Radius (Metric) | 0.83 cm |
| For Use With (Equipment) | Thermo Scientific™ Sorvall™ Stratus Centrifuge |
| Angle | 45° |
| Certifications/Compliance | Biocontainment approved |