missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers
Maximize coolant retention with these benchtop liquid nitrogen containers, which contain inner vessels made of borosilicate.
Supplier: Thermo Scientific™ 2129
Description
Maximize coolant retention with light-weight Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers, which contain inner vessels of borosilicate and are perfect for everyday cryogenic storage use.
Stainless Steel:- Durable, corrosion-resistant stainless-steel exterior
- Carrying handle and vented secure lid (Part numbers 2122, 2123, 2124)
Shallow Wide Mouth:
- Ideal for use as a cold trap
- Convenient dish-shaped design perfect for benchtop use with crushed ice and dry ice/alcohol
- Stainless-steel jacket and cushioned base for years of trouble-free use
- Without lid and handle (Part number 2129)
Identifiants chimiques
| Stainless Steel | |
| Benchtop |
Spécifications
| Benchtop LN2 Container | |
| Stainless Steel | |
| Without Lid and Handle | |
| 160 mm | |
| 8 lb. |
| 1 L | |
| Benchtop | |
| 120 mm | |
| 130 mm | |
| 3.6 kg |