missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers
Description
Maximize coolant retention with light-weight Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers, which contain inner vessels of borosilicate and are perfect for everyday cryogenic storage use.
Stainless Steel:
- Durable, corrosion-resistant stainless-steel exterior
- Carrying handle and vented secure lid (Part numbers 2122, 2123, 2124)
Shallow Wide Mouth:
- Ideal for use as a cold trap
- Convenient dish-shaped design perfect for benchtop use with crushed ice and dry ice/alcohol
- Stainless-steel jacket and cushioned base for years of trouble-free use
- Without lid and handle (Part number 2129)
Specifications
Specifications
| Type | Benchtop LN2 Container |
| Capacity (Metric) | 2 L |
| Exterior Finish | Stainless Steel |
| Style | Benchtop |
| Includes | Carrying Handle, Vented Secure Lid |
| Height (Metric) Exterior | 265 mm |
| Diameter (Metric) | 142 mm |
| Diameter (Metric) Inside Neck | 106 mm |
| Shipping Weight (English) | 8 lb. |
| Shipping Weight (Metric) | 3.6 kg |