missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers

Catalog No. 1167025C
Change view
Click to view available options
Capacity (Metric):
1 L
1.9 L
2 L
4.5 L
Includes:
Carrying Handle, Vented Secure Lid
Without Lid and Handle
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
1167025C 1 L Carrying Handle, Vented Secure Lid
116704B 2 L Carrying Handle, Vented Secure Lid
116704C 4.5 L Carrying Handle, Vented Secure Lid
13262780 1 L Without Lid and Handle
13762372 1.9 L Without Lid and Handle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1167025C Supplier Thermo Scientific™ Supplier No. 2122

Maximize coolant retention with these benchtop liquid nitrogen containers, which contain inner vessels made of borosilicate.

Maximize coolant retention with light-weight Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers, which contain inner vessels of borosilicate and are perfect for everyday cryogenic storage use.

Stainless Steel:
  • Durable, corrosion-resistant stainless-steel exterior
  • Carrying handle and vented secure lid (Part numbers 2122, 2123, 2124)

Shallow Wide Mouth:

  • Ideal for use as a cold trap
  • Convenient dish-shaped design perfect for benchtop use with crushed ice and dry ice/alcohol
  • Stainless-steel jacket and cushioned base for years of trouble-free use
  • Without lid and handle (Part number 2129)

Specifications

Type Benchtop LN2 Container
Capacity (Metric) 1 L
Exterior Finish Stainless Steel
Style Benchtop
Includes Carrying Handle, Vented Secure Lid
Height (Metric) Exterior 225 mm
Diameter (Metric) 116 mm
Diameter (Metric) Inside Neck 85 mm
Shipping Weight (English) 6 lb.
Shipping Weight (Metric) 2.7 kg