missing translation for 'onlineSavingsMsg'
Learn More

StatLab Thermal Transfer Ribbon Zebra Compatible

Catalog No. 21403476
Change view
Click to view available options
Length (Metric):
74 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
21403476 74 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21403476 Supplier StatLab Supplier No. AXR8

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Xylene-resistant ribbon designed for durable, high-quality laboratory labeling.

  • 65 mm x 74 m
  • 1/2 in. core
  • Xylene Resistant

Specifications

Product Type Label
Color White
For Use With (Equipment) Zebra Label Printer
Material Polyester
Print Technology Thermal Transfer
Length (English) 243 ft.
Width (English) 2.5 in.
Length (Metric) 74 m
Width (Metric) 64 mm