missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Ribbons, 4300 Series
Description
- Fiber ribbon core with wax/resin formulation
- Resistant against smearing and chemicals
- Reliable, sharp-edge print quality to maximize bar code readability
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | Brady Label Printers |
| Width (English) | 1.7 in. |
| Length (Metric) | 110.00 m |
| Width (Metric) | 110 mm |
| Diameter (Metric) | 12.7 mm I.D. |
| Dimensions (L x W) | 360 ft. x 4 in. |
| Description | Resin/Wax formulation |
| Format | Open-core Ribbon |
| Show More |