missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Labels: Rectangular
Description
Printer Compatibility
- BBP81
- Brady 1244
- Brady 1344
- Brady 200MVP Plus
- Brady 2461
- Brady 300MVP Plus
- Brady 300X-Plus II
- Brady 3481
- Brady 360X-Plus II
- Brady 600X-Plus II
- Brady 6441
- Brady IP
- Tagus T200
- Tagus T300
- Thermal Transfer Printers
This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.
Order Info
See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent |
| Color | White |
| Format | Die-cut |
| Print Technology | Thermal Transfer |
| Product Type | Thermal Transfer Printer Label |
| Sterility | Non-sterile |
| For Use With (Application) | Component and equipment labelling, General identification, Laboratory labelling, Temperature indicating labelling |
| For Use With (Equipment) | BBP11, BBP12, THT 25 mm Core Printers |
| Labels per Row | 1 |
| Show More |