missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Labels: Rectangular

Catalog No. 19140418
Change view
Click to view available options
Width (Metric):
6.35 mm
9.525 mm
12.70 mm
15.24 mm
19.05 mm
25.4 mm
25.40 mm
33.0 mm
44.45 mm
Size (English):
1 in. Core
3 in. Core
Height (Metric):
19.05 mm
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Size (English) Height (Metric)
19140418 6.35 mm 3 in. Core -
19140426 12.70 mm 3 in. Core -
19140425 33.0 mm 3 in. Core -
19140423 19.05 mm 3 in. Core -
19140424 25.4 mm 3 in. Core -
19140421 9.525 mm 3 in. Core -
19140422 12.70 mm 3 in. Core -
19140427 19.05 mm 3 in. Core -
19140428 25.4 mm 3 in. Core -
19140433 6.35 mm 1 in. Core -
19140431 6.35 mm 3 in. Core -
19140430 12.70 mm 3 in. Core -
19140429 44.45 mm 3 in. Core -
19140432 25.4 mm 3 in. Core -
19140436 9.525 mm 1 in. Core -
19140437 12.70 mm 1 in. Core -
19140442 19.05 mm 1 in. Core -
19140441 12.70 mm 1 in. Core -
19140444 44.45 mm 1 in. Core -
19140443 25.4 mm 1 in. Core -
19140439 25.4 mm 1 in. Core -
19140440 15.24 mm 1 in. Core -
19140438 25.40 mm 1 in. Core 19.05 mm
19140445 12.70 mm 1 in. Core -
19140446 6.35 mm 1 in. Core -
19140447 25.4 mm 1 in. Core -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 19140418 Supplier Brady™ Supplier No. THT25774252

Rectangular printable labels for thermal transfer printers.

Printer Compatibility

  • BBP81
  • Brady 1244
  • Brady 1344
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • Brady IP
  • Tagus T200
  • Tagus T300
  • Thermal Transfer Printers

This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.

Order Info

See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic, Permanent
Color White
Format Die-cut
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, General identification, Laboratory labelling, Temperature indicating labelling
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 2000 Labels/Roll
Quantity 2000/Roll
Shape Rectangle
Size (English) 3 in. Core
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 6.35 x 20.96 mm
Length (English) 0.25 in.
Length (Metric) 20.96 mm
Width (English) 0.825 in.
Width (Metric) 6.35 mm
Height (English) 0.25 in.
Alternate Part Number THT-257-7425-2
Show More Show Less