missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Paper Labels

Catalog No. 19109359
Change view
Click to view available options
Width (Metric):
50.8 mm
101.60 mm
Height (Metric):
12.7 mm
50.8 mm
Quantity:
1000/Roll
3000/Roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Height (Metric) Quantity
19109359 101.60 mm 50.8 mm 1000/Roll
19109339 50.8 mm 12.7 mm 3000/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19109359 Supplier Brady™ Supplier No. THT554241

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made of general purpose paper, Brady™ printable labels are used for thermal transfer printers

These white matte labels provide good contrast and smear resistance for thermal transfer and barcode printing. The permanent rubber adhesive supports general-purpose indoor identification on low surface energy surfaces.

  • Applications: Barcode labeling, electrical labeling, and general identification
  • Printer compatibility: BBP81, i5100, i6100, i7100, i7500, IP Series, PR Plus, and THT 3 in. core printers
  • Recommended ribbons: i75-R4307, IP-R4307, and R4307

Specifications

Color Capability White
Description Recommended Ribbon Series: 4300
Adhesive Type Permanent Rubber
Color White
Finish Matte
Format Roll
Material Paper
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) General and industrial identification
For Use With (Equipment) Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer
Model THT-55-424-1
Quantity 1000/Roll
Shape Rectangle
Temperature Range (Metric) -70°C to +50°C
Thickness (English) 0.0035 in
Thickness (Metric) 0.089 mm
Dimensions (L x W) 50.8 x 101.60 mm
Width (English) 4 in.
Width (Metric) 101.60 mm
Height (English) 2 in.
Height (Metric) 50.8 mm
Diameter (English) 3 in.
Diameter (Metric) 76.20 mm
Alternate Part Number THT-55-424-1
Show More Show Less