missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-430
Used to identify property from components to finished products. Brady™ Thermal Transfer Printable Labels are made of clear polyester.
Supplier: Brady™ THT21430
Description
- For use with thermal transfer printers
- Made of BradyBondz™ translucent, high adhesion polyester material
Chemical Identifiers
| UL Recognized; CSA Accepted | |
| None | |
| Gloss | |
| Polyester (B-430) | |
| Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates | |
| 0.003 in. |
| Recommended ribbon series: R4400; R4900; R6000; R6200 | |
| Clear | |
| Roll | |
| Non-sterile | |
| Rectangle |
Specifications
| Autoclavable | |
| Recommended ribbon series: R4400; R4900; R6000; R6200 | |
| None | |
| Gloss | |
| Polyester (B-430) | |
| Thermal Transfer | |
| Non-sterile | |
| BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 | |
| -70°C | |
| 1 Label(s) / Roll | |
| Rectangle | |
| W x H: 76.2 mm x 191.44m | |
| -70°C to +100°C | |
| 0.076 mm | |
| 300 ft. | |
| 3 in. | |
| 76.20 mm | |
| THT-21-430 |
| UL Recognized; CSA Accepted | |
| Acrylic, Permanent | |
| Clear | |
| Roll | |
| Single-side Printable | |
| Thermal Transfer Printer Label | |
| Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates | |
| 1 | |
| THT-21-430 | |
| 1 Ea. | |
| 76.20 mm (W) x 91.44 m (L) | |
| -94°F to +212°F | |
| 0.003 in. | |
| 76.20 mm (W) x 91.44 m (L) | |
| 91.44 m | |
| 76.2 mm | |
| 191.44 m |