missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Thermal Printer Paper for Clinical Chemistry Analyzers

Catalog No. 361016855
Change view
Click to view available options
Description:
82 ft. x 110 mm wide, 47 mm dia.
82 ft. x 80 mm wide, 47 mm dia.
Quantity:
10 Rolls/Box; 48 Rolls/Case
5 Rolls/Box; 24 Rolls/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Quantity
361016855 82 ft. x 110 mm wide, 47 mm dia. 5 Rolls/Box; 24 Rolls/Cs.
361016854 82 ft. x 80 mm wide, 47 mm dia. 10 Rolls/Box; 48 Rolls/Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 361016855

Thermal printer paper for use with popular chemistry analyzers.

  • For use with Chiron™/Ciba Corning™/Bayer™ 550 Express™ and Express Plus analyzers, Elan Atac 6000, Horiba ABX™ Mira™ Plus and Mira S Plus, MLA™ Electra™ 800, Roche™ Cobas Mira analyzers
  • Size (L x W): 82 ft. x 110mm
  • Dia.: 47mm

Specifications

Type Printer Paper
Description 82 ft. x 110 mm wide, 47 mm dia.
For Use With (Equipment) Chiron™/Ciba Corning™/Bayer™ 550 Express™ and Express Plus analyzers, Elan Atac 6000, Horiba ABX™ Mira™ Plus and Mira S Plus, MLA™ Electra™ 800, Roche™ Cobas Mira analyzers
Quantity 5 Rolls/Box; 24 Rolls/Cs.