missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermal Mixers and Blocks
Get flexibility with this vertical mixer with variable speed and temperature control for a variety of applications.
Supplier: Thermo Scientific™ 13687718
Description
Gain variable speed and temperature control with the Thermo Scientific™ Thermal Mixer, which comes with a choice of blocks for microtubes and microplates.
- Heating and cooling capability to cover a wide range of applications
- Compact size with quiet operation
- Convenient packages that include a Thermal Mixer with a Block
Mixer Features
- Fast heat-up and cooling times and quick to reach specified mixing speed
- Temperature control range : 15°C below ambient to 100°C
- Temperature setting range : +4°C to 100°C
- Shaking speed : 250 to 1400 rpm
- Temperature stability : ±0.1°C
- Even mixing across the thermoshaker block
- Excellent uniformity across the block
- Digital timer with sound alarm : 1 min to 96 hours
- Temperature calibration function – compensate for differences in the thermal behavior of different tubes and samples
- Choice of 5 interchangeable blocks
- LCD Display indicates the set and actual time of operation, mixing speed, and temperature
- Heating/Cooling and mixing functions can be run independently of each other
Warranty
2 years
Specifications
| 2 mm | |
| 120/240 V | |
| 60 W | |
| 2.0 mL | |
| US, EU, UK Plug | |
| 8.07 in. | |
| 5.11 in. | |
| 9.05 in. | |
| 4 kg | |
|
|
| 2 Years |
| 250 to 1400 rpm | |
| 4°C to 100°C | |
| 24 x 2.0mL Microtubes | |
| Mixer with Block | |
| 130 x 230 x 205 mm | |
| 205 mm | |
| 130 mm | |
| 230 mm | |
| LCD | |
| 1 min. to 96 hr. (1 min. increment) |