missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermal Mixers and Blocks

Catalog No. 13687712
Change view
Click to view available options
Product Type:
Block
Mixer with Block
Thermal Mixer
Holds:
20 x 0.2mL, 12 x 1.5mL Microtubes
20 x 0.5mL, 12 x 1.5mL Microtubes
20 x 2mL, 12 x 1.5mL Microtubes
24 x 1.5mL Microtubes
24 x 2.0mL Microtubes
96-well Microplates, 0.2mL Tube Strips
N/A
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Holds
13687712 Block 24 x 1.5mL Microtubes
13687720 Mixer with Block 20 x 0.5mL, 12 x 1.5mL Microtubes
13687717 Mixer with Block 24 x 1.5mL Microtubes
13687718 Mixer with Block 24 x 2.0mL Microtubes
13687719 Mixer with Block 20 x 0.2mL, 12 x 1.5mL Microtubes
13687721 Mixer with Block 96-well Microplates, 0.2mL Tube Strips
13687711 Thermal Mixer N/A
13687713 Block 24 x 2.0mL Microtubes
13687714 Block 20 x 2mL, 12 x 1.5mL Microtubes
13687715 Block 20 x 0.5mL, 12 x 1.5mL Microtubes
13687716 Block 96-well Microplates, 0.2mL Tube Strips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13687712 Supplier Thermo Scientific™ Supplier No. 13687712
Only null left

Get flexibility with this vertical mixer with variable speed and temperature control for a variety of applications.

Gain variable speed and temperature control with the Thermo Scientific™ Thermal Mixer, which comes with a choice of blocks for microtubes and microplates.

  • Heating and cooling capability to cover a wide range of applications
  • Compact size with quiet operation
  • Convenient packages that include a Thermal Mixer with a Block

  • Heating and cooling capability to cover a wide range of applications
  • Compact size with quiet operation
  • Convenient packages that include a Thermal Mixer with a Block

Warranty

2 years

Specifications

Holds 24 x 1.5mL Microtubes
Tube Capacity 1.5 mL
Product Type Block
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
No. of Positions 24