missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermal Mixers and Blocks

Catalog No. 13687711
Change view
Click to view available options
Product Type:
Block
Mixer with Block
Thermal Mixer
Holds:
20 x 0.2mL, 12 x 1.5mL Microtubes
20 x 0.5mL, 12 x 1.5mL Microtubes
20 x 2mL, 12 x 1.5mL Microtubes
24 x 1.5mL Microtubes
24 x 2.0mL Microtubes
96-well Microplates, 0.2mL Tube Strips
N/A
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Holds
13687711 Thermal Mixer N/A
13687720 Mixer with Block 20 x 0.5mL, 12 x 1.5mL Microtubes
13687717 Mixer with Block 24 x 1.5mL Microtubes
13687718 Mixer with Block 24 x 2.0mL Microtubes
13687719 Mixer with Block 20 x 0.2mL, 12 x 1.5mL Microtubes
13687721 Mixer with Block 96-well Microplates, 0.2mL Tube Strips
13687712 Block 24 x 1.5mL Microtubes
13687713 Block 24 x 2.0mL Microtubes
13687714 Block 20 x 2mL, 12 x 1.5mL Microtubes
13687715 Block 20 x 0.5mL, 12 x 1.5mL Microtubes
13687716 Block 96-well Microplates, 0.2mL Tube Strips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13687711 Supplier Thermo Scientific™ Supplier No. 13687711
Only null left

Get flexibility with this vertical mixer with variable speed and temperature control for a variety of applications.

Gain variable speed and temperature control with the Thermo Scientific™ Thermal Mixer, which comes with a choice of blocks for microtubes and microplates.

  • Heating and cooling capability to cover a wide range of applications
  • Compact size with quiet operation
  • Convenient packages that include a Thermal Mixer with a Block

  • Fast heat-up and cooling times and quick to reach specified mixing speed
  • Temperature control range : +15°C to 100°C
  • Temperature setting range : +4°C to 100°C
  • Shaking speed : 250 to 1400 rpm
  • Temperature stability : ±0.1°C
  • Even mixing across the thermoshaker block
  • Excellent uniformity across the block
  • Digital timer with sound alarm : 1 min to 96 hours
  • Temperature calibration function – Compensate for differences in the thermal behavior of different tubes and samples
  • LCD Display indicates the set and actual time of operation, mixing speed, and temperature
  • Heating/Cooling and mixing functions can be run independently of each other

Warranty

2 years

Specifications

Orbit 2 mm
Speed Range 250 to 1400 rpm
Voltage 120/240 VAC, 12 VDC
Wattage 60 W
Amperage 4.16 A
Holds N/A
Product Type Thermal Mixer
Certifications/Compliance Certificate of Analysis (COA)
Plug Type US, EU, UK Plug
Temperature Control 15°C below ambient to +100°C
Temperature Setting 4°C to 100°C
Temperature Uniformity ±0.6°C at 4°C, ±0.1°C at 37°C, ±0.3°C at 100°C
Dimensions (L x W x H) 130 x 230 x 205 mm
Height (English) 8.07 in.
Height (Metric) 205 mm
Length (English) 5.11 in.
Length (Metric) 130 mm
Width (English) 9.05 in.
Width (Metric) 230 mm
Shipping Weight (Metric) 4 kg
Display LCD
For Use With (Equipment) Thermal Mixer Blocks 13687712, 13687713, 13687714, 13687715, 13687716
Timer Range 1 min to 96 hours (1 min increment)
Show More Show Less