missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Therapak™ Specimen Collection and Transport Kits for Drugs of Abuse Testing
$844.64 - $909.79
Specifications
| Product Type | Specimen Collection and Transport Kit |
|---|---|
| Sterility | Sterile |
| Closure Type | Friction Fit Locking Closure |
| Graduations | 15 mL |
| Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | No. per Case | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | No. per Case | Price | Quantity & Availability | |||
|
22131466
|
Therapak™
39468 |
90 mL | 3 oz | 100/Cs. |
Case of 100 Each for $844.64
|
|
|||
|
22131468
|
Therapak™
39470 |
90 mL | 3 oz | 48/Cs. |
Case of 48 Each for $909.79
|
|
|||
Description
Kit Consists of:
- Two-pouch specimen bag w/absorbent
- 180mL beaker style collection cup w/pour spout
- One or two 45mL tamper evident vial depending on single or split collection kit
- With wide-mouth collection cup
- Components are heat-sealed in a bag to protect the integrity of the components
- Bag and Box Kits Available
- Customization available upon request
Specifications
| Specimen Collection and Transport Kit | |
| Sterile | |
| Friction Fit Locking Closure | |
| 15 mL |