missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Therapak™ Foil Bubble Pouch Mailer
Description
- Made of sturdy, lightweight material
- Resists heat, reflects up to 97% of radiant energy
- Forms an effective barrier against moisture, air currents and vapor
- Adhesive seal closure to save labor and speed up packing operations
Specifications
Specifications
| Type | With 3 in. Flap |
| Dimensions (L x W) | 9 x 7.5 in. with 3 in. with Flap |
| Dimensions (LxWxH) | 9 x 7.5 in. |
| Material | Foil bubble, Self sealing |