missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Therapak™ Foil Bubble Pouch Mailer
Description
- Made of sturdy, lightweight material
- Resists heat, reflects up to 97% of radiant energy
- Forms an effective barrier against moisture, air currents and vapor
- Adhesive seal closure to save labor and speed up packing operations
Specifications
Specifications
| Type | Without Flap |
| Dimensions (L x W) | 6 x 7 in. |
| Material | Foil bubble, Self sealing |