missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Therapak™ Evidence Tape
Description
Therapak™ Tamper Evident Perforated Security Seals are designed for chain of custody drug testing, featuring strategically positioned perforations for easy removal.
- Material: Bright white paper
- Color: Red
- Dimensions: 0.75 in. x 6.625 in.
- Identification Fields: Includes spaces for Donor Initials, Collector Signature, I.D. or SS#, and Date
- Features: Tamper evident, easy-peel, self-adhesive design for strong adhesion to vials and jars
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | Red |
| Material | Acetate Film with Paper Backing |
| Product Type | Tamper-evident Label |
| For Use With (Application) | Used for chain of custody procedures in drug testing |
| Quantity | 100/Cs. |
| Size (English) | 0.75 x 6.62 in. |
| Size (Metric) | 1.9 x 16.8 cm |
| Length (English) | 6.625 in. |
| Width (English) | 0.75 in. |