missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Therapak™ EPS (Expanded Polystyrene) Insulated Shippers
Description
- Ideal insulated shippers for reference laboratories, pharmaceutical companies, hospitals and clinical testing laboratories who ship and receive temperature sensitive specimens
- Wall thickness insulation ranges from 1 to 2 in. depending on cooler
- Holds up to two cold packs for a small refrigerated specimen shipment
- Small Insulated Shipper
- For routine specimen shipments of cold or frozen specimens in clinical trials studies
- Accommodates one standard 2 or 3 in. cryostorage box
- Primarily used as an overnight shipping system for a single patient set of specimen tubes
- Holds up to two standard 2 or 3 in. cryostorage boxes
- Ideal for shipping up to five small specimen bags of sample tubes for clinical trial site shipments to a laboratory
- Holds up to 25 pounds of dry ice making it suitable for applications that involve frozen transport up to 72 hours
- Used for overnight shipments of multiple patient specimen packages where dry ice capacity may be reduced to accommodate more specimen bags or crystorage boxes
Extra Small Insulated Shipper
Specifications
Specifications
| Quantity | 25 lb. of dry ice |
| Includes | EPS cooler and corrugated shipping box |
| Applications | For reference laboratories, pharmaceutical companies, hospitals and clinical testing laboratories |
| Size | Large |
| Dimensions (L x W x H) Exterior | 19.5 x 16.5 x 15.5 in. |
| Dimensions (D x W x H) Interior | 16.5 x 13.5 x 13 in. |
| Material | Expanded Polystyrene |