missing translation for 'onlineSavingsMsg'
Learn More

Therapak™ Double-Up Arrow Marking Label

Catalog No. 22130120
Change view
Click to view available options
Size (Metric):
7.62 x 10.1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
22130120 7.62 x 10.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22130120 Supplier Therapak™ Supplier No. 54635

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Part of IATA 650 packing instructions for specimen transport

  • Marking labels guide upright orientation of shipping boxes
  • Apply to opposite ends of corrugated box
  • Pressure sensitive with a permanent adhesive
  • In accordance with IATA, proper labeling for compliant specimen shipping systems includes application of these orientation labels to opposite ends of outer packaging

Specifications

Certifications/Compliance DOT, IATA
Adhesive Type Self-adhesive
Format Label
Product Type Double Arrow Up Orientation Label
For Use With (Application) Used to transport biological specimens
Quantity 500/Pk.
Size (English) 3 x 4 in.
Size (Metric) 7.62 x 10.1 cm
Length (English) 4 in.
Width (English) 3 in.