missing translation for 'onlineSavingsMsg'
Learn More

Therapak™ 95kPa Compliant Transport Bags

For use as a secondary water-tight receptacle

Supplier:  Therapak™ TR15655

 View more versions of this product

Catalog No. 22130023


Only null left

Description

Description

For use as a secondary water-tight receptacle

  • Leak-resistant seal
  • Back pocket holds quarter-folded requisition forms
  • To transport multiple primary tubes, use the Aqui-Pak™ absorbent and tube separator
  • Easy-to-use — simply insert specimen tube and absorbent material into the front pocket, peel away the white tape liner, and fold down adhesive to cover the opening
  • For transport of multiple primary tubes, use the Aqui-Pak absorbent and tube separator with a 95 kPa bag
  • For transport of cryogenic cryoboxes in a frozen shipper, use the 12 × 15 in. (30.5 × 38.1cm), one-pocket bag, which accommodates up to 3 in. (7.6cm) tall cryoboxes

Compliance

Meet DOT and IATA regulations for shipping biological substances.

Specifications

Chemical Identifiers

Clear with White Tape Liner
Plastic

Specifications

Two-pocket bag with Aqui-Pak pouch
Aqui-Pak Pouch
11 x 7 in. (27.9 x 17.8cm)
7 in.
27.9 cm
Clear with White Tape Liner
Plastic
11 in.
2-pocket Transport Bag
17.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions