missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Therapak™ 95kPa Compliant Transport Bags
For use as a secondary water-tight receptacle
Supplier: Therapak™ 15652
Description
For use as a secondary water-tight receptacle
- Leak-resistant seal
- Back pocket holds quarter-folded requisition forms
- To transport multiple primary tubes, use the Aqui-Pak™ absorbent and tube separator
- Easy-to-use — simply insert specimen tube and absorbent material into the front pocket, peel away the white tape liner, and fold down adhesive to cover the opening
- For transport of multiple primary tubes, use the Aqui-Pak absorbent and tube separator with a 95 kPa bag
- For transport of cryogenic cryoboxes in a frozen shipper, use the 12 × 15 in. (30.5 × 38.1cm), one-pocket bag, which accommodates up to 3 in. (7.6cm) tall cryoboxes
Compliance
Meet DOT and IATA regulations for shipping biological substances.
Chemical Identifiers
| Clear with White Tape Liner | |
| Plastic |
Specifications
| Two-pocket bag with absorbent pad | |
| Absorbent Pad | |
| 11 x 7 in. (27.9 x 17.8cm) | |
| 7 in. | |
| 27.9 cm |
| Clear with White Tape Liner | |
| Plastic | |
| 11 in. | |
| 2-pocket Transport Bag | |
| 17.8 cm |