missing translation for 'onlineSavingsMsg'
Learn More
Learn More
The Heart of America
Description
Twice life size, the model shows exterior and interior views of the human heart.
- Model mounted on a hardwood pedestal support 45 structures permanently hand-numbered and keyed to accompanying reference manual for easy memorization
- Three easy-access flaps flip open to allow internal study of the heart
- Chambers and valves accurately reproduced to scale Lifelike bicuspid and tricuspid valves equipped with flexible chordae tendineae Dimensions: 7 x 7 x 15 in. (17.5 x 17.5 x 37.5cm)
Specifications
Specifications
| Dimensions (L x W x H) | 7 x 7 x 15 in. (17.78 x 17.7 x 38.1 cm) |
| For Use With (Application) | Provides students with an accurate, lifelike view of the heart |
| Height (English) | 15 in. |
| Height (Metric) | 38.1 cm |
| Includes | Exterior and interior views of heart |
| Length (English) | 7 in. |
| Length (Metric) | 17.78 cm |
| Width (English) | 7 in. |
| Width (Metric) | 17.7 cm |
| Product Type | Model, Heart of America Original |