missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GOJO™ TFX™ Touch-Free Dispenser for GOJO™ Foam Soap
Touch-free foam soap dispenser.
$590.78
Specifications
| Product Type | Soap Dispenser |
|---|---|
| Length (Metric) | 10.56 cm |
| Width (Metric) | 4 cm |
| Height (Metric) | 10.56 cm |
| Holds | Hand Soap |
Description
- Trouble-free performance
- Fully ADA compliant, UL/CE registered
- Sight window makes it easy to check refill level
- Multiple colors and finishes available
- Compatible with GOJO™ TFX™ 1200 mL refills
Specifications
| Soap Dispenser | |
| 4 cm | |
| Hand Soap | |
| 1 | |
| 1200 mL | |
| 12/Pk. |
| 10.56 cm | |
| 10.56 cm | |
| Wall Mount | |
| Front-loading with Opening | |
| GOJO™ Foam Soap |