missing translation for 'onlineSavingsMsg'
Learn More
Learn More
General Data Healthcare™ TFM™ Colored Tissue Freezing Medium
Description
- Unique formula reduces curling, allowing easier pickup of flat serial sections
- Reduced water content minimizes freeze fractures
Order Info
Supplied in 4 oz. (118mL) plastic squeeze bottles. Complete set includes one of all five medium colors in a wooden rack.
Specifications
Specifications
| Boiling Point | 212°C |
| Color | Clear |
| Melting Point | 0°C |
| Product Type | Tissue Freezing Medium |
| Quantity | 118mL |
| For Use With (Application) | Embedding matrix for frozen sections |