missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Vertex™ Wipers
For maximum abrasion resistance.
Supplier: Texwipe™ TX42
Description
- Made of 100% polyester
- Dry wiper
- Double-knit design
- Have sealed laser edge
- Nonsterile
- Available in High Durability, High Sorption and the Microdenier Series
- Sorbency capacity is between 350 and 450mL/m2
Specifications
| Dry Wiper | |
| 30.5 cm | |
| 30.5 cm | |
| ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
| Sharp sealed laser | |
| Ideal for use on surfaces with sharp edges and spill control | |
| Non-sterile |
| 12 in. | |
| 12 in. | |
| Polyester | |
| Double-knit | |
| 12 x 12 in. | |
| 100/Bag |