missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Vectra™ QuanTex™ Wipers
For ISO Class 3 to 6 (Class 1 to 1000) applications
Supplier: Texwipe™ TX1080
Description
- Economical wiper for the most critical environments
- Multipurpose wiper made of 100% continuous-filament, double-knit polyester and Vectra™ processed for exceptional cleanliness
- Ideal for medical device environmenta and general wiping applications
- Excellent balance of wiping efficiency, abrasion resistance, and absorbency
- Fully sealed border to prevent fiber release
- Statistical quality control/Six Sigma Quality Assurance
Order Info
LAL reports available upon request. Basis weight, 109g/m2.
Specifications
| Vectra™ QuanTex™ Wipes | |
| 23 cm | |
| 23 cm | |
| 109 | |
| Fully sealed | |
| For ISO Class 3 to 6 (Class 1 to 1000) cleanroom medical device environment and general wiping applications |
| 9 in. | |
| 9 in. | |
| Polyester | |
| 100% Continuous filament double-knit construction | |
| 9 x 9 in. (22.86 x 22.86 cm) |