missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TechniCloth™ Nonwoven Presaturated Wipers

For ISO Class 6 and 7 applications

Supplier:  Texwipe™ TX1045

 View more versions of this product

Catalog No. 19033523A


Only null left

Description

Description

  • Presaturated
  • Economical all-purpose nonwoven wipers made from a blend of 55% cellulose and 45% polyester—combine the absorbency of natural fiber with cleanliness and strength of synthetic fiber
  • Hydroentanglement process uses jets of water to blend fibers, eliminating need for chemical binders
  • Provide excellent bidirectional strength and very low solvent extractables levels
  • Offer superior wet and dry strength, solvent-compatibility and acid resistance
  • Will not scratch or abrade delicate precision components

Order Info

Available as dry wipers or in a CleanPak™ presaturated with 70% isopropyl alcohol. Basis weight: 67g/m2.

Specifications

Specifications

Pre-wetted Wipe
20.32 cm
15.24 cm
Autoclavable
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Designed for cleaning the exterior of production and laboratory equipment, ideal for cleaning environmental cleanroom surfaces during and following the production flow
70% Isopropyl Alcohol
8 in.
8 in.
Polyester Cellulose
69
8 x 6 in. (20.32 x 15.24 cm)
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions