missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ TechniCloth™ II Blended Wipers
For ISO Class 6 and 7 applications
Supplier: Texwipe™ TX1109
Description
- Made of a hydroentangled blend of 55% cellulose and 45% polyester and treated with ITW Texwipe proprietary ultralow particulate (ULP) finish
- Significantly reduces particulate generation
- ULP finish formulated to resist extraction in commonly used solvents
Order Info
Basis weight: 68g/m2.
Specifications
| Dry Wipe | |
| 22.9 cm | |
| 22.9 cm | |
| 67 | |
| 9 x 9 in. (22.86 x 22.86 cm) |
| 9 in. | |
| 9 in. | |
| Polyester Cellulose | |
| ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
| Designed for critical environments where low particle generation and high absorbency are prime considerations, excellent for use in facilities for integrated circuit, printed circuit board and electronic components fabrications |