Learn More
Texwipe™ SterileWipe™ Sterile Dry Wipers
For aseptic cleanrooms
$92.87 - $659.99
Specifications
| Product Type | Dry Cleanroom Wiper |
|---|---|
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| For Use With (Application) | For aseptic cleanrooms |
| Sterility | Sterile |
Includes: Certificates of Processing and Compliance
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity | ||||
|
18-335D
|
Texwipe™
TX3212 |
12 x 12 in. | Polyester |
Pack of 100 Each for $221.16
Case of 5 Pack for $1,105.80
|
|
||||
|
18-335C
|
Texwipe™
TX3211 |
9 x 9 in. (22.86 x 22.86 cm) | Polyester |
Case of 500 Each for $659.99
|
|
||||
|
18-335B
|
Texwipe™
TX3210 |
12 x 12 in. | Polyester Cellulose |
Pack of 100 Each for $92.87
Case of 5 Pack for $464.35
|
|
||||
Description
Specifically developed for maximum control of particulate contamination in sterile environments.
SterileWipe LP
- Knitted from 100% continuous filament polyester
- Double-knit, no-run interlock construction ensures maximum abrasion resistance and low particle values
- Unique knit pattern also provides greater surface area for higher sorbency and increased wiping efficiency
- Soft and nonabrasive; ideal for wiping sensitive surfaces
- Basis weight: 155g/m2
- Sealed-border wiper with no-run interlock double-knit construction of 100% continuous filament polyester
- All four edges thermally sealed to prevent release of fibers and particulates
- Designed for use in an ISO Class 4 cleanroom to further ensure ultralow particulate and extractable levels
- Ideal for wiping and spill control Basis weight: 135g/m2
- Blend of 55% cellulose and 45% polyester combines the absorbency of natural fiber with the strength of synthetic fiber
- Ideal for applications where bacteriological contamination, particulates and extractables are concerns
- Appropriate for use in aseptic environments of the pharmaceutical, medical device and biomedical industries
- Basis weight: 67g/m2
Order Info
LP: 10 wipers/inner bag, 10 inner bags/outer bag, five outer bags/case in solvent-safe bags. Lot codes and expiration dates clearly marked on each package. LP 10, HS II and AS 10: 20 wipers/inner bag, five inner bags/outer bag, five outer bags/case in solvent-safe bags. Lot codes and expiration dates clearly marked on each package.
Compliance
All wipers sterilized by gamma radiation to a 10-6 Sterility Assurance Level in accordance with the Association for the Advancement of Medical Instrumentation guidelines.
Specifications
| Dry Cleanroom Wiper | |
| ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
| For aseptic cleanrooms | |
| Sterile |