missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ SterileWipe™ Sterile Dry Wipers

Catalog No. 18335B
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
12 x 12 in.
Material:
Polyester
Polyester Cellulose
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
18335B 12 x 12 in. Polyester Cellulose
18335D 12 x 12 in. Polyester
18335C 9 x 9 in. (22.86 x 22.86 cm) Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18335B Supplier Texwipe™ Supplier No. TX3210
Edge

Includes

Certificates of Processing and Compliance

For aseptic cleanrooms

Specifically developed for maximum control of particulate contamination in sterile environments.

SterileWipe LP

  • Knitted from 100% continuous filament polyester
  • Double-knit, no-run interlock construction ensures maximum abrasion resistance and low particle values
  • Unique knit pattern also provides greater surface area for higher sorbency and increased wiping efficiency
  • Soft and nonabrasive; ideal for wiping sensitive surfaces
  • Basis weight: 155g/m2
SterileWipe LP 10
  • Sealed-border wiper with no-run interlock double-knit construction of 100% continuous filament polyester
  • All four edges thermally sealed to prevent release of fibers and particulates
  • Designed for use in an ISO Class 4 cleanroom to further ensure ultralow particulate and extractable levels
  • Ideal for wiping and spill control Basis weight: 135g/m2
SterileWipe HS II
  • Blend of 55% cellulose and 45% polyester combines the absorbency of natural fiber with the strength of synthetic fiber
  • Ideal for applications where bacteriological contamination, particulates and extractables are concerns
  • Appropriate for use in aseptic environments of the pharmaceutical, medical device and biomedical industries
  • Basis weight: 67g/m2

Order Info

LP: 10 wipers/inner bag, 10 inner bags/outer bag, five outer bags/case in solvent-safe bags. Lot codes and expiration dates clearly marked on each package. LP 10, HS II and AS 10: 20 wipers/inner bag, five inner bags/outer bag, five outer bags/case in solvent-safe bags. Lot codes and expiration dates clearly marked on each package.

Compliance

All wipers sterilized by gamma radiation to a 10-6 Sterility Assurance Level in accordance with the Association for the Advancement of Medical Instrumentation guidelines.

Specifications

Product Type Dry Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester Cellulose
Basis Weight 69
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Description SterileWipe™ HS II Dry Cleanroom Wipers
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For aseptic cleanrooms
Sterility Sterile
Show More Show Less