missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Sterile Polystyrene Swabs
Texwipeâs Sterile Spun Polyester Swabs are constructed using 100% USP-grade polyester, securely bonded to the wooden or polystyrene handle by a water-based adhesive.
Supplier: Texwipe™ STX764
Description
Specifications
| 6.1 in. | |
| 155 mm | |
| Small | |
| 4.6 mm | |
| Water-based | |
| Small |
| Swab | |
| Medical-grade spun polyester | |
| 0.18 in. | |
| Polystyrene | |
| Polystyrene | |
| Foam |